Skip Content

DV
REELCRAFT

1/2", 50 ft. Spring Return Hose Reel, 300 psi Max. Pressure

  • Item # 4NA93
  • My Part #
  • Mfr. Model # D8850 OLP
  • Catalog Page # N/A
  • UNSPSC # 40142121
Hose Reel,1/2",50 ft,300 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The ultimate-duty aluminum cast base and arm of the Reelcraft® Series D8000 hose reel offers the highest rigidity in this class of hose reels. Guide arms are field adjustable for floor, wall, ceiling, pit, and truck mounting. The durable baked-on, powder-coat finish provides a UV-, weather-, and chip-resistant finish.

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air,Water
  • Max. Pressure 300 psi
  • Hose Inside Dia. 1/2"
  • Hose Length 50 ft.
  • Hose Included Yes
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 1/2" (F)NPT
  • Enclosed Reel No
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Nickel Plated Steel
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Includes Hose and Ball Stop
  • Overall Height 21-1/4"
  • Overall Width 9-1/4"
  • Overall Length 19"
  • Hose Material PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products