Skip Content
ST
REELCRAFT

1/2", 50 ft. Spring Return Hose Reel, 300 psi Max. Pressure

  • Item # 2Z865
  • Mfr. Model # 7850 OLP
  • Catalog Page # 2581
  • UNSPSC # 40142121
1/2", 50 ft. Spring Return Hose Reel, 300 psi Max. Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $381.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 50.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Reelcraft® Series 7000 hose reel is designed for dispensing diesel emissions fluid (DEF) for late model diesel engines and DEF service stations in marinas, truck stops, and garages. Ideal for the most demanding applications, the reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength. Open design allows easy access to any wear items, guide arm, and bumper stop and are adjustable using standard tools. Corrosion resistant. The standard low-pressure hose is for air or water service only. The basic reel without hose can be used for air, water, or oil.

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air, Water
  • Max. Pressure 300 psi
  • Hose Inside Dia. 1/2"
  • Hose Length 50 ft.
  • Hose Included Yes
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 1/2" (F)NPT
  • Enclosed Reel No
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Seal Type Nitrile
  • Swivel Material Nickel Plated Steel
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Includes Hose and Ball Stop
  • Overall Height 20-1/4"
  • Overall Width 7"
  • Overall Length 19"
  • Hose Material PVC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


1/2 In , 50 ft. Spring Return Hose Reel, 300 psi Max. Pressure is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from V Good industrial. Lacks the multi-position feature of the guide arm that a Lincoln has-45 degree options.
Date published: 2015-06-11
  • y_2017, m_8, d_8, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2Z865, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.