C3
REELCRAFT

1-1/2", 50 ft. Spring Return Hose Reel, 600 psi Max. Pressure

  • Item # 4JNA6
  • My Part #
  • Mfr. Model # FF9600 OLPBW
  • Catalog Page # 2524
  • UNSPSC # 40142121
1-1/2", 50 ft. Spring Return Hose Reel, 600 psi Max. Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,062.12 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 134.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Reelcraft® Series D9000 retractable hose reel offers the greatest amount of stability for high volume air, water, fuel, and petroleum. Ideal for portable service trucks, permanent service, or plant work areas. Large mounting base increases stability for use in abusive environments and in unstable applications. Bottom wind provides convenient hose access. A durable baked-on powder coat finish is corrosion resistant.

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air
  • Max. Pressure 600 psi
  • Hose Inside Dia. 1-1/2"
  • Hose Length 50 ft.
  • Hose Included No
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 1-1/2" (M)NPT
  • Enclosed Reel No
  • Hose Ends 1-1/2" (F)NPT
  • Hose Outlet 1-1/2" (F)NPT
  • Max. Temp. 150 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Aluminum
  • Housing Material Steel
  • Mounting Floor, Wall, Ceiling, Bench and Truck
  • Overall Height 26-1/4"
  • Overall Width 21-1/2"
  • Overall Length 26-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.