Navigation Menu New

Access My Account, Order History, Lists and more here.

38HV24 SC125 UNSPSC # 27111506

Scissor Shears: Cuts Nylon/Plastic/Rubber, 1-3/4 in Cutting Capacity, 8 1/2 in Overall Lg

  • Item # 38HV24
  • Mfr. Model # SC125
  • UNSPSC # 27111506
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Scissor Shears: Cuts Nylon/Plastic/Rubber, 1-3/4 in Cutting Capacity, 8 1/2 in Overall Lg

  • Item # 38HV24
  • Mfr. Model # SC125
  • UNSPSC # 27111506
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Scissor Shears
  • Cuts Nylon, Plastic, Rubber
  • Cutting Capacity 1-3/4 in
  • Overall Length 8 1/2 in
  • Cutting Action Shear-Cut
  • Body Material Fiberglass
  • Blade Material High Carbon Steel
  • Handle Design Ribbed
  • Handle Material Nylon
  • Features Safe and Easy Operation with Corrosion Resistant Blade
  • Replacement Wheel Mfr. No. 94169

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top