Navigation Menu New

Access My Account, Order History, Lists and more here.

38HV27 RS2 UNSPSC # 23171603

Ratcheting Cutting Action Ratchet Shears, Cutting Capacity 2-7/16 in

  • Item # 38HV27
  • Mfr. Model # RS2
  • UNSPSC # 23171603
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Ratcheting Cutting Action Ratchet Shears, Cutting Capacity 2-7/16 in

  • Item # 38HV27
  • Mfr. Model # RS2
  • UNSPSC # 23171603
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Ratchet Shears
  • Cuts ABS, PE, PEX, PP, PVC
  • Cutting Capacity 2-7/16 in
  • Overall Length 17 in
  • Cutting Action Ratcheting
  • Body Material Aluminum
  • Blade Material Steel
  • Handle Design Contoured
  • Handle Material Aluminum
  • Features Smooth Ratchet Style with Extra Wide Jaws for Easy Alignment and Square Cuts
  • Replacement Wheel Mfr. No. 94176

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top