Navigation Menu New

Access My Account, Order History, Lists and more here.

38HV22 RS1 UNSPSC # 23171603

Ratcheting Cutting Action Ratchet Shears, Cutting Capacity 1-21/32 in

  • Item # 38HV22
  • Mfr. Model # RS1
  • UNSPSC # 23171603
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Ratcheting Cutting Action Ratchet Shears, Cutting Capacity 1-21/32 in

  • Item # 38HV22
  • Mfr. Model # RS1
  • UNSPSC # 23171603
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Ratchet Shears
  • Cuts ABS, PE, PEX, PP, PVC
  • Cutting Capacity 1-21/32 in
  • Overall Length 8 3/8 in
  • Cutting Action Ratcheting
  • Body Material Aluminum
  • Blade Material Steel
  • Handle Design Contoured
  • Handle Material Aluminum
  • Features Seven Step Ratchet Mechanism for Smooth, Easy Cuts
  • Replacement Wheel Mfr. No. 94175

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top