Navigation Menu New

Access My Account, Order History, Lists and more here.

38HV30 MW1 1/4 UNSPSC # 27111708

Rapid Pipe Wrench, Alloy Steel, Black Trivalent Zinc, Jaw Capacity 1 1/2 in, Serrated

  • Item # 38HV30
  • Mfr. Model # MW1 1/4
  • UNSPSC # 27111708
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Ratcheting pipe wrenches allow one-handed operation with a ratcheting action that can tighten or loosen pipe without lifting the tool off of the pipe. Suitable for use in tight spaces and have durable jaws with a serrated (“teeth”) surface for a secure grip on pipe.

Tap image to zoom.

Roll over image to zoom.

Rapid Pipe Wrench, Alloy Steel, Black Trivalent Zinc, Jaw Capacity 1 1/2 in, Serrated

  • Item # 38HV30
  • Mfr. Model # MW1 1/4
  • UNSPSC # 27111708
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Ratcheting pipe wrenches allow one-handed operation with a ratcheting action that can tighten or loosen pipe without lifting the tool off of the pipe. Suitable for use in tight spaces and have durable jaws with a serrated (“teeth”) surface for a secure grip on pipe.

Technical Specs

  • Item Rapid Pipe Wrench
  • Handle Material Alloy Steel
  • Finish Black Trivalent Zinc
  • Jaw Capacity 1 1/2 in
  • Jaw Texture Serrated
  • Overall Length 16 in
  • Handle Type I-Beam
  • Tether Style Not Tether Capable
  • Insulated No
  • Non-Magnetic NO
  • Nonsparking No
  • Corrosion Resistant Yes
  • Adjustable Manual
  • Adjustment Type Self-Adjusting
  • Jaw Material Alloy Steel

Ratcheting pipe wrenches allow one-handed operation with a ratcheting action that can tighten or loosen pipe without lifting the tool off of the pipe. Suitable for use in tight spaces and have durable jaws with a serrated (“teeth”) surface for a secure grip on pipe.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top