Navigation Menu New

Access My Account, Order History, Lists and more here.

38HV31 MKF2 UNSPSC # 27111714

Meter Key, Size 5/8 in, 3/4 in, Handle Shape T, Overall Length 5 1/2 in, Iron

  • Item # 38HV31
  • Mfr. Model # MKF2
  • UNSPSC # 27111714
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Water meter keys have a long shaft that allows for the opening and closing of hard-to-reach meters or valves. The T-handle provides extra leverage in turning stuck valves. These meter keys are suitable for use with water meters and underground valves, such as waste and stop valves.

Tap image to zoom.

Roll over image to zoom.

Meter Key, Size 5/8 in, 3/4 in, Handle Shape T, Overall Length 5 1/2 in, Iron

  • Item # 38HV31
  • Mfr. Model # MKF2
  • UNSPSC # 27111714
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Water meter keys have a long shaft that allows for the opening and closing of hard-to-reach meters or valves. The T-handle provides extra leverage in turning stuck valves. These meter keys are suitable for use with water meters and underground valves, such as waste and stop valves.

Technical Specs

  • Item Meter Key
  • Size 5/8 in, 3/4 in
  • Handle Shape T
  • Overall Length 5 1/2 in
  • Material Iron
  • Compatible with Product Type Ford Large and Standard Pentagons
  • Tip Size 1/2 in
  • Tip Style Square
  • For System Type Water
  • Measurement Type SAE
  • Finish Satin
  • Non-Magnetic No
  • Corrosion Resistant Yes
  • Non-Sparking No
  • Key Style Water Meter Key
  • Head Configuration Large and Standard Pentagon
  • Handle Length 5 1/2 in
  • Insulated No
  • Handle Color Silver
  • Handle Diameter 1 1/2 in
  • Includes Bits No
  • Securing Chain No
  • Overall Width 5 1/2 in
  • Overall Height 1 1/2 in

Water meter keys have a long shaft that allows for the opening and closing of hard-to-reach meters or valves. The T-handle provides extra leverage in turning stuck valves. These meter keys are suitable for use with water meters and underground valves, such as waste and stop valves.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top