Navigation Menu New

Access My Account, Order History, Lists and more here.

38HV16 2-4A UNSPSC # 23171603

Manual Cutting Action Pipe Cutter, Cutting Capacity 1/2 in to 2 in

  • Item # 38HV16
  • Mfr. Model # 2-4A
  • UNSPSC # 23171603
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Manual Cutting Action Pipe Cutter, Cutting Capacity 1/2 in to 2 in

  • Item # 38HV16
  • Mfr. Model # 2-4A
  • UNSPSC # 23171603
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Pipe Cutter
  • Cuts Steel
  • Cutting Capacity 1/2 in to 2 in
  • Overall Length 14 3/8 in
  • Cutting Action Manual
  • Body Material Iron
  • Blade Material Tool Steel
  • Handle Design Contoured
  • Handle Material Steel
  • Features Short Handle Allows for Work In Close Quarters, Clean Cut, Leaves No Burr
  • Replacement Wheel Mfr. No. 03612

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top