Skip Content

NC
REED INSTRUMENTS

Watt Meter,6000MW Max. Watts,LCD

  • Item # 52ZK73
  • My Part #
  • Mfr. Model # R5000
  • Catalog Page # N/A
  • UNSPSC # 41113708
Watt Meter,6000MW Max. Watts,LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $247.06 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This true RMS watt meter is capable of measuring up to 6000 watts, 600 volts (AC), 10 amps (AC) and power factor. The R5000 features a large backlit LCD display and maximum, minimum and data hold functions.

View More

Technical Specs

  • Item Watt Meter
  • Phase 1
  • Max. Watts 6000MW
  • Kit Current Capability 10A
  • Max. AC Amps 10
  • Current Accuracy +/-0.3% + 0.03A
  • Current Channels 1
  • Max. AC Voltage 600
  • Voltage Accuracy +/-0.3%
  • Voltage Channels 1
  • Power Factor 0 to 1
  • AC Response True RMS
  • Display LCD
  • Sampling Rate 1 sec.
  • Safety Rating CE, Cat III 600V
  • Data Logging No
  • Peak Capture Yes
  • Storage Min/Max
  • Includes Test Leads and Battery
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.