ST
REED INSTRUMENTS

Ultrasonic Thickness Gauge,Steel,5MHz

  • Item # 52ZK68
  • My Part #
  • Mfr. Model # R7900
  • Catalog Page # N/A
  • UNSPSC # 41111623
Ultrasonic Thickness Gauge,Steel,5MHz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $630.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ultrasonic Thickness Gauge for the accurate, non-destructive measurement of the thickness of a wide range of materials including metals, plastic, ceramics, composites, epoxies, glass, and other ultrasonic conductive materials.

View More

Technical Specs

  • Item Ultrasonic Thickness Gauge
  • Base Material Steel
  • Measuring Range 0.03 to 15.7" (0.65 to 400mm)
  • Accuracy 0.002"
  • Resolution (In./mm) 0.001/0.01
  • Velocity Ranges 0.039 to 0.394 in/micron s (1000 to 9999 m/s)
  • Measurement Rate 4 Readings/Sec.
  • Frequency (MHz) 5MHz
  • Data Storage Yes
  • Recording Capacity 500 Readings
  • Cord Length 3 ft.
  • Application Determine The Thickness In a Wide Range of Materials Including, Metals, Plastics, Ceramics, Composites, Glass and Other Ultrasonic Wave Well-Conductive Materials
  • Standards CE
  • Includes Transducer, Couplant, Batteries, Carrying Case
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.