Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
REED INSTRUMENTS

Thermocouple Calibrator, LCD

  • Item # 52ZK70
  • My Part #
  • Mfr. Model # R2810
  • Catalog Page # N/A
  • UNSPSC # 41113630
Thermocouple Calibrator, LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $436.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This thermocouple calibrator is capable of sourcing and measuring 8 different types of thermocouples. The R2810 features a large easy-to-read LCD display, basic accuracy of 0.05% and includes the essentials to test and calibrate your temperature sensors.

View More

Technical Specs

  • Item Thermocouple Calibrator
  • Measurement Functions Temperature and Voltage
  • Thermocouple Type J, K, T, E, R, B, N, and S
  • Thermocouple Temperature Range -328 Degrees to 2498 Degrees F, (-200 Degrees to 1370 Degrees C) (Dependent on Thermocouple Type)
  • Source Voltage 100mV, 1V
  • Voltage Measurement Range -10mV to 110mVDC
  • Accuracy 0.05%
  • Display LCD
  • Agency Compliance CE
  • FM Approved No
  • Calibration Certificate NIST
  • Powered By (2) AA Batteries
  • Source/Simulate T, mV
  • Includes Industrial Test Leads, Alligator Clips, Thermocouple Adapter, Protective Holster and Batteries
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.