Skip Content

ST
REED INSTRUMENTS

Power Meter,2000W Max. Watts,LCD

  • Item # 52ZK69
  • My Part #
  • Mfr. Model # R5090
  • Catalog Page # N/A
  • UNSPSC # 41113708
Power Meter,2000W Max. Watts,LCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The REED Instruments® Power Meter is an easy-to-use meter that accurately measures power consumption of household appliances. Simply set the local utility rate in kilowatt-hours (kWh) and connect an appliance to start tracking cost. It can also be used to verify power quality by monitoring voltage, frequency, and power factor. The meter includes an easy-to-read, dual LCD display and built-in battery backup. Suitable for calculating energy costs of household appliances.

View More

Technical Specs

  • Item Power Meter
  • Phase 1
  • Max. Watts 2000W
  • Kit Current Capability 15A
  • Max. AC Amps 10
  • Current Accuracy +/-1%
  • Current Channels 1
  • Max. AC Voltage 120
  • Voltage Accuracy +/-1%
  • Voltage Channels 1
  • Power Factor 0 to 1
  • AC Response Average
  • Display LCD
  • Sampling Rate 1 sec.
  • Safety Rating ETL, UL STD 61010-1, 61010-2-030, CSA STD C22.2 No. 61010-1, 61010-2-030
  • Data Logging Yes
  • Peak Capture No
  • Storage 256 MB
  • Includes Battery
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.