Skip Content

C3
REED INSTRUMENTS

Light Meter,LCD,USB Interface

  • Item # 52ZK63
  • My Part #
  • Mfr. Model # SD-1128
  • Catalog Page # N/A
  • UNSPSC # 41115308
Light Meter,LCD,USB Interface close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $196.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SD series datalogging light meter has a wide measurement range up to 100,000 Lux (10,000 Foot Candles) and features user selectable sampling rates from 1 to 3600 seconds. Using an SD card (max 16Gb) a user can select a desired sampling rate and quickly generate an Excel file without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring. Optional PC software also allows a user to track live measurements.

View More

Technical Specs

  • Item Light Meter
  • Lighting Types All Visible Light
  • Measuring Range 200 to 10,000 fc, Lux 2000 to 100,000
  • Resolution 0.1, 1, 10 fc, 1, 10, 100 Lux
  • Accuracy Lux +/-4% + 2 Digits, fc Less Than 2000 +/-4% Readings + 2 Digits, 2000 to 10,000 +/-4% Readings + 20 Digits
  • Display LCD
  • Peak Hold No
  • Data Hold Yes
  • Min./Max. Memory Yes
  • Data Logging Yes
  • Interface USB
  • Memory 16 GB SD Card
  • Auto Power Off Yes
  • Battery Type (6) AA
  • Sensor Silicon Photodiode and Color Correction Filter
  • Cord Length 3 ft.
  • Includes Detachable Sensor, Sensor Cover, Batteries
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.