Navigation Menu New

Access My Account, Order History, Lists and more here.

161C49 R9980 UNSPSC # 41112301

Tap image to zoom.

Roll over image to zoom.

Humidity Calibration, 33% RH and 75% RH

  • Item # 161C49
  • Mfr. Model # R9980
  • UNSPSC # 41112301
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

This REED Instruments® Humidity Calibration Standards Kit (33% and 75%) includes the REED Humidity Calibration Standard - 33% and the Humidity Calibration Standard - 75%. It has a ± 1% accuracy at 77°F (25°C). The kit is compatible with probes with a diameter up to 0.6" (15mm).

Technical Specs

  • Item Humidity Calibration Kit
  • Range 33% RH and 75% RH
  • For Use With Mfr. No. REED R6001, REED SD-3007, REED 8706
  • Application Verification and Calibration of Humidity Probes

This REED Instruments® Humidity Calibration Standards Kit (33% and 75%) includes the REED Humidity Calibration Standard - 33% and the Humidity Calibration Standard - 75%. It has a ± 1% accuracy at 77°F (25°C). The kit is compatible with probes with a diameter up to 0.6" (15mm).

Back to Top