Skip Content
NC
REED INSTRUMENTS

Hardness Tester,Universal D Impact

  • Item # 52ZK72
  • My Part #
  • Mfr. Model # R9030
  • Catalog Page # N/A
  • UNSPSC # 41114611
Hardness Tester,Universal D Impact close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,447.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Hardness Tester is a portable rebound hardness tester that employs a universal D impact device, state-of-the-art micro-electronic technology, and incorporates microprocessor and data display into a single, compact unit. Rebound hardness testing is particularly useful for large, coarse grained materials, forged parts and all types of cast materials because the spherical tip of the impact device processes the characteristics of the casting structure better.

View More

Technical Specs

  • Item Hardness Tester
  • Type Universal D Impact
  • Scales Rockwell HRA 59 to 85, Rockwell HRB 13 to 100, Rockwell HRC 20 to 68, Brinell HB 19 to 651, Leeb HLD 170 to 960, Vickers HV 80 to 967, Shore HS 30 to 100
  • Measuring Range HLD 170 to 960, HRA 59 to 85, HRB 13 to 100, HRC 20 to 68, HB 19 to 651, HV 80 to 967, HS 30 to 100
  • Resolution 128 x 32
  • Indenter Tugsten
  • Output Digital Display
  • Features Real-Time Clock, Mini USB Data Interface, Rechargeable Lithium Battery
  • Includes Impact Device, Supporting Ring, Leeb Test Block, Brush, Charger, Software, USB Cable and Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.