ST
REED INSTRUMENTS

Hard Carrying Case, Plastic, Foam Insert

  • Item # 45YK05
  • My Part #
  • Mfr. Model # R8888
  • Catalog Page # N/A
  • UNSPSC # 53121705
Hard Carrying Case, Plastic, Foam Insert close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.17 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Professional grade, injection molded hard plastic case with customizable foam inserts. Features a customizable foam interior, and a double latch and lock system.

View More

Technical Specs

  • Item Hard Carrying Case
  • Material Plastic
  • Overall Height 13"
  • Overall Width 12"
  • Overall Depth 5.8"
  • Color Black
  • For Use With All Instruments
  • Belt Loop No
  • Wrist Strap Yes
  • Includes Form Fitted Foam Insert
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Hard Carrying Case,Plastic,Foam Insert is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from this is NOT the right specs for this box the box is 13"x 12 1/2"x 5 1/2" !!!!!!!!!!!
Date published: 2016-07-18
  • y_2018, m_9, d_22, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45YK05, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.