NC
REED INSTRUMENTS

Environmental Meter, 32° to 122°F Temp. Range (F)

  • Item # 52ZK67
  • My Part #
  • Mfr. Model # SD-9300
  • Catalog Page # N/A
  • UNSPSC # 41112303
Environmental Meter, 32° to 122°F Temp. Range (F) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $282.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 7-in-1 environmental meter measures air velocity, air temperature, ambient temperature, relative humidity, light and contact temperature measurements. The SD-9300 is also capable of sound level measurements with the SL-417 adapter (optional). Using a SD card (max 16Gb), a user can select a desired sampling rate and quickly generate an Excel file on a SD card without the use of software.

View More

Technical Specs

  • Item Environmental Meter
  • Temp. Range (F) 32 Degrees to 122 Degrees F
  • Temp. Range (C) 0 Degrees to 50 Degrees
  • Temp. Accuracy (F) +/-1.5 Degrees
  • Temp. Accuracy (C) +/-0.8 Degrees
  • Relative Humidity Range 5 to 95%
  • Humidity Accuracy Grater Than 70% RH +/-3% Readings + 1% RH, Less Than 70% RH +/-3% RH
  • Sound Level 130dB
  • Sound Level Accuracy +/-3.5dB
  • Light Level 0 to 20,000 Lux, 0 to 1,860 Fc
  • Light Level Accuracy +/-5%
  • Air Velocity 79 to 6890 fpm
  • Air Velocity Accuracy +/-2%
  • Display LCD
  • Response Time 1 sec.
  • Battery (6) AA
  • Features Air Velocity is Measured in mps, fpm, kmph, mph or Knots
  • Includes Multifunction Probe, Carrying Case, Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.