Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
REED INSTRUMENTS

Anemometer,LCD,14 hr. Battery Life

  • Item # 52ZK66
  • My Part #
  • Mfr. Model # SD-4214
  • Catalog Page # N/A
  • UNSPSC # 41114401
Anemometer,LCD,14 hr. Battery Life close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $435.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This SD series datalogging thermo-anemometer measures air velocity, air temperature and has a built-in contact thermometer. The SD-4214 features user selectable sampling rates from 1 to 3600 seconds. Using an SD card (max 16Gb) a user can select a desired sampling rate and quickly generate an Excel file without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring. Optional PC software also allows a user to track live measurements.

View More

Technical Specs

  • Item Anemometer
  • Sensing Method Hot Wire and Thermistor
  • Data Logging Yes
  • Humidity Sensing No
  • Velocity (FPM) 40 to 3940
  • Velocity (MPS) 0.2 to 25
  • Velocity (MPH) 0.5 to 44.7
  • Velocity (KPH) 0.7 to 72
  • Velocity (Knots) 0.4 to 38.8
  • Air Velocity Accuracy +/-2%
  • Case Color Black
  • Temp. Range 32 Degrees to 122 Degrees F
  • Temp. Accuracy +/-1.5 Degrees F
  • Probe Size 0.47" dia., 37" Telescoping
  • Cord Length 3 ft.
  • Display LCD
  • Resolution 1 fpm
  • Data Hold Yes
  • Auto Power Off Yes
  • Interface USB
  • Storage Capacity Up to 16Gb SD Card
  • Safety Rating CE
  • Power Source (6) AA Batteries or AC Adapter
  • Battery Life 14 hr.
  • Special Features Low Battery Indicator and Auto Shut Off
  • Includes Extendable Hot Wire Probe, Hard Carrying Case, Batteries
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.