Navigation Menu New

Access My Account, Order History, Lists and more here.

38HV29 HWB UNSPSC # 27111714

Hydrant Wrench, 1 1/4 in Square, 1 3/4 in Pentagon, 20 in Length

  • Item # 38HV29
  • Mfr. Model # HWB
  • UNSPSC # 27111714
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Hydrant Wrench, 1 1/4 in Square, 1 3/4 in Pentagon, 20 in Length

  • Item # 38HV29
  • Mfr. Model # HWB
  • UNSPSC # 27111714
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Hydrant Wrench
  • Fits 1 1/4 in Square, 1 3/4 in Pentagon
  • Length 20 in
  • Handle Material Steel
  • Head Material Ductile Iron
  • Includes Spanners for Either Pin or Lug Style Couplings

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top