Skip Content

WG
REEBOK

OxfordH Women's Work Boots, Composite Toe Type, Black, Size 8W

  • Item # 45JP54
  • My Part #
  • Mfr. Model # RB301
  • Catalog Page # N/A
  • Catalog Group # J2861
  • UNSPSC # 46181604
Wrk Boots,8,W,Women,Lce Up,Blk,Oxford,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $129.14 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reebok offers an athletic inspired composite toe work shoe just for women. Design features a black leather/mesh upper with moisture-wicking nylon liner, removable FootFuel™ injected EVA cushion insert, ZigTech EVA midsole with rigid TPU heel stabilizer, plastic shank, and slip-resistant rubber outsole. Wide toe cap provides more room for toes to flex and bend. Nonmetallic design helps reduce the possibility of marking or scratching work surfaces, or activating security-screening devices.

Lightweight and flexible construction where the outsole is attached to the upper with strong adhesives.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Women's
  • Size 8
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Type None
  • Color Black
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Nylon
  • Shank Material Plastic
  • Midsole Material ZigTech EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Textured
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Square
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Removable FootFuel(TM) Injected EVA Cushion Insole Bed
  • Non Metallic Upper Yes
  • Max. Heat Rating 150 Degrees F
  • Footwear Construction Type Cemented
  • Heel Height 1/2"
  • Footwear Shank Type Plastic
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 301
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-11
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.