DV
REEBOK

Military/Tactical Tactical Boots, Toe Type: Plain, Coyote, Size: 9

  • Item # 54HX75
  • My Part #
  • Mfr. Model # RB8640-9M
  • Catalog Page # N/A
  • UNSPSC # 46181604
Military/Tactical Tactical Boots, Toe Type: Plain, Coyote, Size: 9 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Reebok® Strikepoint Tactical Boot offers an ETC® 360° anti-friction lining with silver nanoparticle antimicrobial protection for comfort and odor-free footwear. Stay steady with a lugged rubber outsole with forefoot flex grooves and R52 Rebound Foam Midsole.

View More

Technical Specs

  • Item Tactical Boots
  • Footwear Style Military/Tactical
  • Size 9
  • Footwear Width M
  • Gender Men's
  • Predominant Footwear Color Brown
  • Footwear Closure Type Lace Up
  • Shineable Toe No
  • Toe Type Plain
  • Waterproof No
  • Insulated No
  • Height 6"
  • Color Coyote
  • Style Number RB8640
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms