Skip Content

 
REEBOK

Military/Tactical Composite Toe Military Boots, Style Number 8894

Military/Tactical Composite Toe Military Boots, Style Number 8894 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Footwear Style Military/Tactical 
  • Gender Men's 
  • Metatarsal Guard No 
  • Predominant Footwear Color Tan 
  • Toe Type Composite 
  • Waterproof No 
  • Insulated No 
  • Height 8" 
  • Color Desert Tan 
  • Manufacturers Suggested Sole Slip Rating Better 
  • Chemical Resisting Sole Yes 
  • Completely Non Metallic Yes 
Size
Please Select
Footwear Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
44 Products
Compare /
Item #
Mfr.
Model #
Size
Footwear Width
Price
Qty
Please use Qty box to add item(s) to cart.
RB8894-10M
10
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 10
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-10W
10
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 10
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-105M
10-1/2
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 10-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-105W
10-1/2
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 10-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-11M
11
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 11
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-11W
11
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 11
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-115M
11-1/2
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 11-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-115W
11-1/2
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 11-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-12M
12
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 12
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-12W
12
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 12
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-13M
13
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 13
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-13W
13
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 13
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-14M
14
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 14
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-14W
14
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 14
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-15M
15
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 15
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-15W
15
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 15
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-3M
3
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 3
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-3W
3
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 3
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-3.5M
3-1/2
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 3-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-3.5W
3-1/2
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 3-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-4M
4
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 4
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-4W
4
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 4
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-4.5M
4-1/2
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 4-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-4.5W
4-1/2
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 4-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-5M
5
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 5
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-5W
5
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 5
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-5.5M
5-1/2
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 5-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-5.5W
5-1/2
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 5-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-6M
6
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 6
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-6W
6
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 6
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-65M
6-1/2
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 6-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-65W
6-1/2
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 6-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-7M
7
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 7
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-7W
7
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 7
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-75M
7-1/2
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 7-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-75W
7-1/2
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 7-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-8M
8
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 8
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-8W
8
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 8
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-85M
8-1/2
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 8-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-85W
8-1/2
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 8-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-9M
9
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 9
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-9W
9
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 9
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-95M
9-1/2
M

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 9-1/2
  • Footwear Width M
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
RB8894-95W
9-1/2
W

$174.29 / pair

Enter location to check availability
Catalog Page #  NA

Price $174.29 / pair

Technical Specs

  • Footwear Style Military/Tactical
  • Gender Men's
  • Metatarsal Guard No
  • Predominant Footwear Color Tan
  • Toe Type Composite
  • Size 9-1/2
  • Footwear Width W
  • Waterproof No
  • Insulated No
  • Height 8"
  • Color Desert Tan
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Non Metallic Upper Yes
  • Max. Heat Rating 200 Degrees F
  • Heel Height Less Than 1/2"
  • Upper Boot Material All Leather
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.76
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.18
  • Style Number 8894
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More