Skip Content
NC
REEBOK

LowH Women's Work Boots, Alloy Toe Type, Violet, Size 6W

  • Item # 52EK05
  • Mfr. Model # RB360 6W
  • Catalog Page # N/A
  • Catalog Group # J5267
  • UNSPSC # 46181604
LowH Women's Work Boots, Alloy Toe Type, Violet, Size 6W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $125.71 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The REEBOK DMX Flex Work women's athletic oxford offers DMX technology that delivers greater cushioning and flexibility. A moving air component embedded in the midsole helps transfer air underfoot for cushioning that adapts to your stride. Violet leather/mesh upper with moisture-wicking nylon mesh, MemoryTech Massage footbed/insole, injected EVA midsole with embedded DMX Moving Air technology, alloy toes, and slip-resistant rubber outsole.

Lightweight and flexible cement construction where the outsole is attached to the upper with strong adhesives.

Note: Static-dissipating style reduces static electricity accumulation by conducting the body charge to a grounded flooring system. The footwear must have a lower limit of electrical resistance of 1 megohm and an upper limit of 100 megohms. Footwear meet F2413-11 Section 5.6 requirements. If more stringent requirements are needed, please contact our customer service department.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Alloy
  • Gender Women's
  • Size 6
  • Footwear Width W
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Violet
  • Height Low
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Outsole Material Rubber
  • Footwear Sole Pattern Textured
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole No
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System Removable
  • Non Metallic Upper No
  • Max. Heat Rating 100 Degrees F
  • Footwear Construction Type Cement
  • Heel Height Less Than 1/2"
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.95
  • Mark II Slip Test Results- Dairy Tile Wet 0.70
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.40
  • For Outdoor Traction No
  • Style Number 360
  • ASTM Footwear Class F2413-11
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.