Skip Content

WV
REEBOK

8"H Men's Military Boots, Plain Toe Type, Suede Leather/Ballistic Nylon Upper Material, Tan, Size 10

  • Item # 33JL94
  • My Part #
  • Mfr. Model # RB8896-10.5M
  • Catalog Page # N/A
  • Catalog Group # H8891
  • UNSPSC # 46181604
Military Boots,10-1/2M,Plain,Tan,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $153.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This field-proven footwear provides comfort and athletic responsiveness in critical situations. A shock-eliminating heel cushion adds extra comfort to the removable PU cushion insert. Its dual-density mountain trail rubber bottom has a specialized military tread design that resists slipping in adverse conditions. Each shoe is nonmetallic and security-friendly.

View More

Technical Specs

  • Item Military Boots
  • Toe Type Plain
  • Gender Men's
  • Size 10-1/2
  • Footwear Width M
  • Insulated No
  • Waterproof No
  • Color Tan
  • Height 8"
  • Footwear Closure Type Lace Up
  • Liner Material Nylon
  • Shank Material Nylon
  • Midsole Material EVA
  • Outsole Material Rubber
  • Max. Heat Rating Not Rated
  • Style Number RB8896
  • Standards ASTM F2413
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.