Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
REEBOK

3"H Women's Athletic Shoes, Plain Toe Type, Gray, Size 9-1/2

  • Item # 403T79
  • My Part #
  • Mfr. Model # RB408-9.5W
  • Catalog Page # N/A
  • Catalog Group # J6420
  • UNSPSC # 46181605
3"H Women's Athletic Shoes, Plain Toe Type, Gray, Size 9-1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $111.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Athletic Shoes
  • Toe Type Plain
  • Size 9-1/2
  • Footwear Width W
  • Insulation Type None
  • Waterproof No
  • Color Gray
  • Height 3"
  • Liner Material Nylon Mesh
  • Midsole Material EVA
  • Footwear Sole Pattern Textured
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Static Dissipative Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Oil Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Insole System Memory Foam
  • Max. Heat Rating Not Rated
  • Heel Height Less Than 1/2"
  • Upper Boot Material Man Made
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.57
  • Mark II Slip Test Results- Dairy Tile Wet 0.80
  • Style Number RB408
  • ASTM Footwear Class F2892-11
  • Standards ASTM F2892-11
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.