Skip Content

NC
REEBOK

3"H Men's Athletic Style Work Shoes, Steel Toe Type, Leather Upper Material, Black/Blue, Size 14M

  • Item # 35WN02
  • My Part #
  • Mfr. Model # RB4830-14M
  • Catalog Page # N/A
  • Catalog Group # H9503
  • UNSPSC # 46181605
Athletic WorkShoes,Black/Blue,14M,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $107.43 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a lightweight and flexible cement construction, these steel-toe athletic work shoes feature a full grain leather upper, a nylon mesh lining, a removable EVA cushion insert with sponge rubber heel wedge, a compression molded EVA midsole, and a rubber outsole. The nonmetallic eyelets are designed to help reduce the possibility of marking or scratching work surfaces.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Athletic Style Work Shoes
  • Toe Type Steel
  • Gender Men's
  • Size 14
  • Footwear Width M
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Black/Blue
  • Height 3"
  • Footwear Closure Type Lace Up
  • Liner Material Nylon
  • Shank Material None
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Textured
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System EVA
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Footwear Construction Type Cemented
  • Heel Height 1" or Greater
  • Footwear Shank Type None
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 4830
  • ASTM Footwear Class F2413-11 I/75 C/75
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.