Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

REDI-RAIL

Linear Drawer Slide Left, S 45,36 In L

  • Item# 2UUZ3
  • Mfr. Model# G-RD45-036.000-L
  • Catalog Page# N/A
  • UNSPSC# 26111506
Linear Drawer Slide Left,S 45,36 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Linear Drawer Slides

Technical Specs

  • Item Linear Drawer Slide Left
  • Type Size 45
  • Length 36"
  • Stroke 36"
  • Load Capacity 880 lb.
  • Height 4.3"
  • Width 1.12"
  • Screw Size (1/4") M6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms