Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
REDI-RAIL

Linear Drawer Slide Left, S 30,48 In L

  • Item # 2UUY6
  • Mfr. Model # G-RD30-048.000-L
  • Catalog Page # N/A
  • UNSPSC # 26111506
Linear Drawer Slide Left,S 30,48 In L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Linear Drawer Slides

Technical Specs

  • Item Linear Drawer Slide Left
  • Type Size 30
  • Length 48"
  • Stroke 48"
  • Load Capacity 350 lb.
  • Height 3.1"
  • Width 0.83"
  • Screw Size (#10) M5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms