Skip Content

ST
REDINGTON

Hour Meter, 120 to 240VAC Operating Voltage, Number of Digits: 6, Square Bezel Face Shape

  • Item # 2PPU3
  • My Part #
  • Mfr. Model # 722-0030
  • Catalog Page # 228
  • UNSPSC # 39121523
Hour Meter,Electrical,6 Digit,90-264VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Redington Hour Meters and Counters
722/732 Series
• Sealed black polymer case Hours white on black; 10ths black on white 6-digit display has 0.125" characters 1/4" (6.3mm) spade terminals
Reliable quartz accuracy for precise timekeeping and long service life. Accuracy: ±0.02 over entire range. Temp. range: -40° to 185°F. Mount easily with clip or mounting holes. UL and C-UL Recognized and CE Certified. Select models conform to NEMA 4X and 12 when used with proper gasket.

View More

Technical Specs

  • Item Hour Meter
  • Display Type Electromechanical
  • Time Range 0 to 99999.9
  • Bezel Face Size 1.89" x 1.89"
  • Bezel Face Shape Square
  • Bezel Face Type Square Flush Mount
  • Elapsed Time To 9999.9
  • Operating Voltage 120 to 240VAC
  • Hz 50/60
  • Number of Digits 6
  • Display Units Hours/Tenths
  • Bezel To Back Length 2.33"
  • Depth 1.75"
  • Length 1.89"
  • Width 1.89"
  • Ambient Temp. Range -40 Degrees to 185 Degrees F
  • Material of Construction Black Polymer
  • Reset Type Non Resettable
  • Temp. Range -40 Degrees to 185 Degrees F
  • Fits 1.45" X 0.95" Opening
  • Mounting Method Clip
  • Terminal Type 1/4" Spade Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.