Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

REDINGTON

Counter, Number of Digits: 8, 0.28" LCD Black Numbers on White Background Display

  • Item# 2PPV1
  • Mfr. Model# 3400-3000
  • Catalog Page# N/A
  • UNSPSC# 41111902
Counter, Number of Digits: 8, 0.28" LCD Black Numbers on White Background Display close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Counters

Technical Specs

  • Item Counter
  • Number of Digits 8
  • Display 0.28" LCD Black Numbers on White Background
  • Input Signal 10 to 300 VDC, 20 to 300 VAC (50/60 Hz)
  • Mounting SAE Flush Round
  • Depth 1.09"
  • Series 34
  • Scaler No
  • Preset No
  • Min. On/Off Pulse 1 msec.
  • Standards UL/cUL, RoHS, CE, NEMA 4, NEMA 4X, NEMA 12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms