Navigation Menu New

Access My Account, Order History, Lists and more here.

2UUZ8 G-RRL34R-024.000-R0 UNSPSC # 23153030

Tap image to zoom.

Roll over image to zoom.

Guide Rail, 609.6mm L, 36.8 mm W, 10.2 mm H

  • Item # 2UUZ8
  • Mfr. Model # G-RRL34R-024.000-R0
  • UNSPSC # 23153030
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Low Profile Guide
  • Type Redi-Rail
  • Overall Length 24"
  • Overall Width 36.8mm
  • Overall Height 10.2mm
  • Number of Rail Holes 8
  • Mounting Hole from Shaft End 40mm
  • Mounting Hole Center to Center 80mm
  • Mounting Hole Size 5.2mm
  • Temp. Range 180
  • Rail Material Aluminum
  • Rail Finish Clear Anodized
  • Agency Compliance FDA
  • For Use With Low Profile Carriage
Country of Origin USA. Country of Origin is subject to change.
Back to Top