Skip Content

ST
REDHAT

24VDC Brass Solenoid Valve, Normally Closed, 1/4" Pipe Size

  • Item # 6ZAK1
  • My Part #
  • Mfr. Model # 8262H202
  • Catalog Page # 2875
  • UNSPSC # 40141605
24VDC Brass Solenoid Valve, Normally Closed, 1/4" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $73.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Solenoid Valve
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Media - Valves Air,Inert Gases,Light Oil,Water
  • Pipe Size - Valves 1/4"
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 65 psi
  • Max. Operating Pressure Differential Light Oil 63 psi
  • Max. Operating Pressure Differential Water 63 psi
  • Environmental Rating - Valves Indoor,Outdoor
  • Voltage 24VDC
  • Coefficient of Volume 0.52
  • Body Material - Valves Brass
  • Coil Insulation Class H
  • Seal Material - Valves NBR
  • Orifice Dia. 5/32"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Watts 11.6
  • Coil Enclosure Watertight No Junction Box
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Overall Length 1-9/16"
  • Overall Width 1-15/16"
  • Overall Height 3-1/8"
  • Center Line Pipe Center Size 2-13/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.