NC
REDHAT

240/60, 220/50 Brass Solenoid Valve, Normally Closed, 1/4" Pipe Size

  • Item # 53AY14
  • My Part #
  • Mfr. Model # 8262H208LF 240/60 220/50
  • Catalog Page # 2883
  • UNSPSC # 40141605
240/60, 220/50 Brass Solenoid Valve, Normally Closed, 1/4" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $185.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.42 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for use with potable water, this durable REDHAT solenoid valve features a rugged design that provides long life and low internal leakage. Flow through an orifice is shut off or allowed by the movement of the core when the solenoid is energized or de-energized. This normally closed, 2-way valve has 1 inlet and 1 outlet pipe connection and is closed when de-energized and open when energized.

View More

Technical Specs

  • Item Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Media - Valves Air,Inert Gases,Light Oil,Water
  • Pipe Size - Valves 1/4"
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 100 psi
  • Max. Operating Pressure Differential Light Oil 100 psi
  • Max. Operating Pressure Differential Water 100 psi
  • Voltage 240/60, 220/50
  • Coefficient of Volume 0.63
  • Body Material - Valves Brass
  • Coil Insulation Class F
  • Seal Material - Valves NBR
  • Orifice Dia. 7/32"
  • NEMA Rating 4X
  • IP Rating 65
  • Max. Fluid Temp. 180 Degrees F
  • Hz 60/50
  • Watts 10.1
  • Coil Enclosure F
  • Electrical Connections 16" Leads
  • Overall Length 1-19/64"
  • Overall Width 1-9/16"
  • Overall Height 3-9/64"
  • Center Line Pipe Center Size 2-49/64"
  • Standards UL, CSA
  • Compliance UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.