Skip Content

C3
REDHAT

1/2" Brass Fuel Oil Solenoid Valve, Normally Closed

  • Item # 4EKT3
  • My Part #
  • Mfr. Model # 8266D069V
  • Catalog Page # 2880
  • UNSPSC # 40141605
Solenoid Valve,2-Way/2-Position,NC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $385.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 2.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fuel Oil Solenoid Valve
  • Solenoid Valve Product Group Fuel Oil Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Media - Valves #2 Fuel Oil at 60 SSU,#4 Fuel Oil at 300 SSU
  • Pipe Size - Valves 1/2"
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 110 psi
  • Max. Operating Pressure Differential Water 110 psi
  • Environmental Rating - Valves Indoor,Outdoor
  • Voltage 120VAC
  • Coefficient of Volume 1.2
  • Body Material - Valves Brass
  • Coil Insulation Class F
  • Seal Material - Valves FKM
  • Max. Operating Pressure Differential 110 psi
  • Orifice Dia. 1/4"
  • Ambient Temp. Range 95 Degrees to 104 Degrees F
  • Watts 15.4
  • NEMA Rating 1
  • Coil Enclosure General Purpose No Junction Box and Watertight
  • Electrical Connections 18" Leads
  • Max. Fluid Temp. 250 Degrees F
  • Hz 50/60
  • Overall Length 4-11/16"
  • Overall Width 2-3/16"
  • Overall Height 4-1/2"
  • Center Line Pipe Center Size 3-5/8"
  • Application For On-Off Control of Fuel Oil in Commercial and Industrial Oil Burners
  • Standards UL, FM, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.