Skip Content

ST
REDHAT

1-1/4" Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed

  • Item # 4KY44
  • My Part #
  • Mfr. Model # 8215B060CSA
  • Catalog Page # 2939
  • UNSPSC # 40141605
Solenoid Valve,2-Way/2-Position,NC,Air close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $318.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight RED HAT general service air and fuel gas solenoid valve provides high flow, and is ideal for low pressure applications.

• 1 inlet port and 1 outlet port
• Normally closed (opens when energized)

View More

Technical Specs

  • Item Air and Fuel Gas Solenoid Valve
  • Solenoid Valve Product Group Air and Fuel Gas Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Valve Configuration Normally Closed
  • Media - Valves Fuel Gas
  • Pipe Size - Valves 1-1/4"
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential Air/Inert Gas 25 psi
  • Max. Operating Pressure Differential Water 25 psi
  • Environmental Rating - Valves Outdoor
  • Voltage 120VAC
  • Coefficient of Volume 32
  • Body Material - Valves Aluminum
  • Coil Insulation Class F
  • Seal Material - Valves NBR
  • Max. Operating Pressure Differential 25 psi
  • Orifice Dia. 1-5/8"
  • BtuH 1,730,000
  • Ambient Temp. Range 32 Degrees to 125 Degrees F
  • Watts 15.4
  • NEMA Rating 1
  • Coil Enclosure General Purpose No Junction Box
  • Electrical Connections 1/2" Conduit with 18" Leads
  • Max. Fluid Temp. 125 Degrees F
  • Hz 50/60
  • Overall Length 5"
  • Overall Width 5-3/8"
  • Overall Height 6-13/16"
  • Center Line Pipe Center Size 5-17/32"
  • Application Air and Vacuum Service
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Rated 4 out of 5 by 1reviewer.
  • 2015-09-08T19:50:11.217-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4KY44, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.