Skip Content

NC
REDBACK BOOTS

6"H Unisex Work Boots, Steel Toe Type, Full Grain Leather Upper Material, Light Brown, Size 9EE

  • Item # 23TM95
  • My Part #
  • Mfr. Model # USACH
  • Catalog Page # N/A
  • Catalog Group # H8393
  • UNSPSC # 46181604
Work Boots,Steel,9,Light Brown,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $225.14 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.1 lbs.
Country of Origin Australia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Unisex
  • Size 9
  • Footwear Width EE
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Light Brown
  • Height 6"
  • Footwear Closure Type Lace Up
  • Midsole Material Polyurethane
  • Outsole Material TPU
  • Footwear Sole Pattern Multidirectional Lug
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Dual Density
  • Non Metallic Upper No
  • Max. Heat Rating 425 Degrees F
  • Footwear Construction Type Direct Injected, Dual Density
  • Heel Height 1/2"
  • Footwear Shank Type None
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.30
  • Mark II Slip Test Results- Dairy Tile Dry 0.40
  • Mark II Slip Test Results- Dairy Tile Wet 0.29
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.29
  • Style Number USACH
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM 2412-11, ASTM F2413-11 I/75 C75
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.