Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
REDA LOCK GUARD

Plastic Disc/Hidden Shackle Lock Padlock Guard, 1-3/4"H x 4-3/4"W x 4-3/4"L, Black/Red

  • Item# 6GCX4
  • Mfr. Model# RLG0110
  • Catalog Page# 2395
  • UNSPSC# 46171501
Plastic Disc/Hidden Shackle Lock Padlock Guard, 1-3/4"H x 4-3/4"W x 4-3/4"L, Black/Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Padlock Guards

Product Details

Lock Guardâ„¢ protects lock from snow, ice, salt, and road grime.

View More

Technical Specs

  • Item Padlock Guard
  • Type Disc/Hidden Shackle Lock
  • Material Plastic
  • Color Black/Red
  • Height 1-3/4"
  • Length 4-3/4"
  • Width 4-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms