Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RED LION

Protocol Convertor Datastation, Number of Inputs: 3, Number of Outputs: 3, Power Required: 24 VDC

  • Item# 36C158
  • Mfr. Model# DSPLE000
  • Catalog Page# 298
  • UNSPSC# 39121527
Protocol Convertor Datastation, Number of Inputs: 3, Number of Outputs: 3, Power Required: 24 VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $992.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to act as a nexus for industrial data collection and management. Offers multiple protocol conversion, data logging, and remote machine access. With 3 built-in serial ports and a 10 base-T/100 base-TX Ethernet port, this unit performs protocol conversion, allowing disparate devices to communicate seamlessly with one another. The Ethernet port supports up to four protocols simultaneously so even Ethernet to Ethernet protocols can be converted. The CompactFlash® card slot may be used to load new configuration.

View More

Technical Specs

  • Item Protocol Convertor Datastation
  • For Use With All Meter and HMI, including PLC Products
  • Number of Inputs 3
  • Number of Outputs 3
  • Power Required 24 VDC
  • Features 10 Base-T/100 Base-TX Ethernet Connection Can Connect to & Unlimited Number of Devices Via Four Protocols Simultaneously.
  • Height 5.3"
  • Width 3.1"
  • Depth 4.2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Awesome Product! Easy to use. Converts from Modbus to AB to Omron to Siemens to etc... January 9, 2014
  • 2015-09-08T19:46:46.790-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_36C158, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.