Skip Content

ST
RED LION

10 to 30VDC 5 Port Ethernet Switch with 5 Ports

  • Item # 36C129
  • My Part #
  • Mfr. Model # 105TX
  • Catalog Page # 355
  • UNSPSC # 43222612
10 to 30VDC 5 Port Ethernet Switch with 5 Ports close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $183.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact unmanaged switches require no configuration and feature ultra-robust construction that is capable of withstanding environmental extremes. Designed with 2-network switches with automatic speed and duplex and cable sensing. Also features redundant power inputs, hardened metal enclosures, and 16 kV port protection.

View More

Technical Specs

  • Item Ethernet Switch
  • Type 5 Port
  • Ports 5
  • Port Type RJ45
  • Input Voltage 10 to 30VDC
  • Standards UL/CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.