TP
RED LION

Dual Process Input Card for 13C977

  • Item # 13E631
  • My Part #
  • Mfr. Model # MPAXDP00
  • Catalog Page # N/A
  • UNSPSC # 41113601
Dual Process Input Card for 13C977 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $608.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Displays with Personality Modules
85 to 250VAC power required.

View More

Technical Specs

  • Item Personality Module
  • Type Dual Process
  • Input Range (2) +/-10VDC or (2) +/-20mADC
  • Accuracy 0.03%
  • Display Span 99999
  • Display Digits 5
  • Display LED
  • Relays 13D012, 13D013, 13D014, 13D015
  • True RMS No
  • Excitation 18VDC
  • Use With 13C977 (Required)
  • Fits Standard 1/8 DIN Cutout
  • Connector Type Screw Terminal
  • Process Connection N
  • Power Required 85 to 250 VAC
  • Interface 13D003, 13D004, 13D005, 13D006, 13D007, 13D010
  • Output 13D011
  • Depth 4.10"
  • Mounting Clip
  • Style Collar
  • Includes Instructions
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.