Skip Content

NH
RED LION

Digital Panel Meter,Universal Process

  • Item # 18G529
  • My Part #
  • Mfr. Model # PAX2A000
  • Catalog Page # 237
  • UNSPSC # 41113637
Digital Panel Meter,Universal Process close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $559.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Digital Panel Meters
• NEMA 4X, IP65 rated
1/8 DIN cutout with LED display. 4.1" deep; screw terminal connection.

View More

Technical Specs

  • Item Digital Panel Meter
  • Type Universal Process
  • Input Range Universal
  • Accuracy +/-0.03%
  • Display Span Top Line - 999999; Bottom Line - 999,999,999
  • Display Digits Top Line - 6; Bottom Line - 9
  • Display Top Line - Red, Green, or Orange; Bottom Line - Green
  • Relays Up to 4
  • Excitation 18VDC
  • Fits Standard 1/8 DIN Cutout
  • Connector Type High Compression Cage-Clamp Terminal Block
  • Power Required 40-250VAC/21.6-250VDC
  • Interface Option
  • Output Settable current 0-20mA or voltage 0-10VDC
  • NEMA Rating 4X
  • Depth 4.134"
  • Mounting Clip
  • Style Collar
  • Includes Instructions
  • Manufacturers Warranty Length 2 years
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.