Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RED LION

Electronic Counter Rate Meter, Number of Digits: 6, Red Sunlight Readable or Standard Green LED Disp

  • Item# 13D023
  • Mfr. Model# PAXI0020
  • Catalog Page# 301
  • UNSPSC# 41113601
Electronic Counter Rate Meter, Number of Digits: 6, Red Sunlight Readable or Standard Green LED Disp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $557.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Digital Panel Meters
• NEMA 4X, IP65 rated
1/8 DIN cutout with LED display. 4.1" deep; screw terminal connection.

View More

Technical Specs

  • Item Electronic Counter Rate Meter
  • Number of Digits 6
  • Display Red Sunlight Readable or Standard Green LED
  • Character Height 0.56"
  • Max. Counts per Second 34,000
  • Input Signal 12VDC Current Sinking; 30VDC Current Sourcing
  • Output Rating 5 Amp
  • Output (1) Form C
  • Mounting Clip
  • Height 1.95"
  • Depth 4.10"
  • Width 3.80"
  • Series PAX
  • Scaler Yes
  • Preset 2
  • Power Required 85 to 250VAC
  • Min. On/Off Pulse 15 msec (Remote Reset)
  • Prescaling Range 00.0001 to 99.9999
  • Reset Type None
  • Interface 13D003, 13D004, 13D005, 13D006, 13D007, 13D008, 13D009, 13D010, 13D011
  • Connector Type Screw Terminal
  • Special Features Variable Intensity Display; 10 Point Scaling For Non-Linear Processes
  • Standards cUL US Listed, CE Approved, Emissions and Immunity to EN 61326:2006, EN 61000-4-2, EN 61000-4-3, EN 61000-4-4, EN 61000-4-5, EN 61000-4-6, EN 61000-4-8, EN 61000-4-11, Emission EN 55011
  • NEMA Rating 4X
  • IP Rating 65
  • Fits Standard 1/8 DIN Panel Cutout
  • Manufacturers Warranty Length 2 yr.
  • Accuracy +/-1 Digit
  • Loop Supply Voltage 12VDC
  • Includes Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.