Skip Content

 
RED KAP

Static Controlled Collared Lab Coat

Static Controlled Collared Lab Coat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Static Controlled Collared Lab Coat 
  • Material Polyester/Nylon 
  • Gender Unisex 
  • Closure Type Snaps 
Size
Please Select
Color
Please Select
Length
Please Select

Your Filters:

Clear All
SG_Brand
  • RED KAP 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Length
Price
Qty
Please use Qty box to add item(s) to cart.
KK28BLRGL
L
Blue
42"

$78.00 / each

Enter location to check availability
Catalog Page #  NA

Price $78.00 / each

Technical Specs

  • Item Static Controlled Collared Lab Coat
  • Size L
  • Color Blue
  • Material Polyester/Nylon
  • Gender Unisex
  • Length 42"
  • Closure Type Snaps
KK28WHRGL
L
White
42"

$78.00 / each

Enter location to check availability
Catalog Page #  NA

Price $78.00 / each

Technical Specs

  • Item Static Controlled Collared Lab Coat
  • Size L
  • Color White
  • Material Polyester/Nylon
  • Gender Unisex
  • Length 42"
  • Closure Type Snaps
KK28BLRGM
M
Blue
41-1/2"

$78.00 / each

Enter location to check availability
Catalog Page #  NA

Price $78.00 / each

Technical Specs

  • Item Static Controlled Collared Lab Coat
  • Size M
  • Color Blue
  • Material Polyester/Nylon
  • Gender Unisex
  • Length 41-1/2"
  • Closure Type Snaps
KK28WHRGM
M
White
41-1/2"

$78.00 / each

Enter location to check availability
Catalog Page #  NA

Price $78.00 / each

Technical Specs

  • Item Static Controlled Collared Lab Coat
  • Size M
  • Color White
  • Material Polyester/Nylon
  • Gender Unisex
  • Length 41-1/2"
  • Closure Type Snaps
KK28BLRGS
S
Blue
41"

$78.00 / each

Enter location to check availability
Catalog Page #  NA

Price $78.00 / each

Technical Specs

  • Item Static Controlled Collared Lab Coat
  • Size S
  • Color Blue
  • Material Polyester/Nylon
  • Gender Unisex
  • Length 41"
  • Closure Type Snaps
KK28WHRGS
S
White
41"

$78.00 / each

Enter location to check availability
Catalog Page #  NA

Price $78.00 / each

Technical Specs

  • Item Static Controlled Collared Lab Coat
  • Size S
  • Color White
  • Material Polyester/Nylon
  • Gender Unisex
  • Length 41"
  • Closure Type Snaps
KK28BLRGXL
XL
Blue
42-1/2"

$78.00 / each

Enter location to check availability
Catalog Page #  NA

Price $78.00 / each

Technical Specs

  • Item Static Controlled Collared Lab Coat
  • Size XL
  • Color Blue
  • Material Polyester/Nylon
  • Gender Unisex
  • Length 42-1/2"
  • Closure Type Snaps
KK28WHRGXL
XL
White
42-1/2"

$78.00 / each

Enter location to check availability
Catalog Page #  NA

Price $78.00 / each

Technical Specs

  • Item Static Controlled Collared Lab Coat
  • Size XL
  • Color White
  • Material Polyester/Nylon
  • Gender Unisex
  • Length 42-1/2"
  • Closure Type Snaps
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More