Skip Content

 
RED KAP

Jacket

Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Jacket 
  • Gender Men's 
Insulated
Please Select
Size
Please Select
Color
Please Select
Material
Please Select
Fits Chest Size
Please Select
Length
Please Select
Lining Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
37 Products
Compare /
Item #
Mfr.
Model #
Insulated
Size
Color
Material
Fits Chest Size
Length
Lining Material
Price
Qty
Please use Qty box to add item(s) to cart.
JT50NVRGXXL
Yes
2XL
Navy
65% Polyester/35% Cotton
52" to 54"
Hip Length
100% Polyester

$70.30 / each

Enter location to check availability
Catalog Page #  NA

Price $70.30 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 52" to 54"
  • Length Hip Length
  • Lining Material 100% Polyester
JT38NVRGXXL
Yes
2XL
Navy
65% Polyester/35% Cotton
52" to 54"
Mid Length
100% Polyester

$67.40 / each

Enter location to check availability
Catalog Page #  2131 

Price $67.40 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 52" to 54"
  • Length Mid Length
  • Lining Material 100% Polyester
JT50NVLNXXL
Yes
2XL Tall
Navy
65% Polyester/35% Cotton
52" to 54"
Hip Length
100% Polyester

$70.30 / each

Enter location to check availability
Catalog Page #  NA

Price $70.30 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 52" to 54"
  • Length Hip Length
  • Lining Material 100% Polyester
JT38NVLNXXL
Yes
2XL Tall
Navy
65% Polyester/35% Cotton
52" to 54"
Mid Length
100% Polyester

$67.40 / each

Enter location to check availability
Catalog Page #  2131 

Price $67.40 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 2XL Tall
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 52" to 54"
  • Length Mid Length
  • Lining Material 100% Polyester
JT50NVRG3XL
Yes
3XL
Navy
65% Polyester/35% Cotton
56" to 58"
Hip Length
100% Polyester

$70.30 / each

Enter location to check availability
Catalog Page #  NA

Price $70.30 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 56" to 58"
  • Length Hip Length
  • Lining Material 100% Polyester
JT38NVRG3XL
Yes
3XL
Navy
65% Polyester/35% Cotton
56" to 58"
Mid Length
100% Polyester

$67.40 / each

Enter location to check availability
Catalog Page #  2131 

Price $67.40 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 56" to 58"
  • Length Mid Length
  • Lining Material 100% Polyester
JT38NVLN3XL
Yes
3XL Tall
Navy
65% Polyester/35% Cotton
56" to 58"
Mid Length
100% Polyester

$67.40 / each

Enter location to check availability
Catalog Page #  2131 

Price $67.40 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 3XL Tall
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 56" to 58"
  • Length Mid Length
  • Lining Material 100% Polyester
JT50NVRG4XL
Yes
4XL
Navy
65% Polyester/35% Cotton
60" to 62"
Hip Length
100% Polyester

$70.30 / each

Enter location to check availability
Catalog Page #  NA

Price $70.30 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 60" to 62"
  • Length Hip Length
  • Lining Material 100% Polyester
JT38NVRG4XL
Yes
4XL
Navy
65% Polyester/35% Cotton
60" to 62"
Mid Length
100% Polyester

$67.40 / each

Enter location to check availability
Catalog Page #  2131 

Price $67.40 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size 4XL
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 60" to 62"
  • Length Mid Length
  • Lining Material 100% Polyester
JT50NVRGL
Yes
L
Navy
65% Polyester/35% Cotton
44" to 46"
Hip Length
100% Polyester

$59.20 / each

Enter location to check availability
Catalog Page #  NA

Price $59.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 44" to 46"
  • Length Hip Length
  • Lining Material 100% Polyester
JT38NVRGL
Yes
L
Navy
65% Polyester/35% Cotton
44" to 46"
Mid Length
100% Polyester

$56.85 / each

Enter location to check availability
Catalog Page #  2131 

Price $56.85 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size L
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 44" to 46"
  • Length Mid Length
  • Lining Material 100% Polyester
JT50NVLNL
Yes
L Tall
Navy
65% Polyester/35% Cotton
44" to 46"
Hip Length
100% Polyester

$59.20 / each

Enter location to check availability
Catalog Page #  NA

Price $59.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 44" to 46"
  • Length Hip Length
  • Lining Material 100% Polyester
JT38NVLNL
Yes
L Tall
Navy
65% Polyester/35% Cotton
44" to 46"
Mid Length
100% Polyester

$56.85 / each

Enter location to check availability
Catalog Page #  2131 

Price $56.85 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size L Tall
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 44" to 46"
  • Length Mid Length
  • Lining Material 100% Polyester
JT50NVRGM
Yes
M
Navy
65% Polyester/35% Cotton
40" to 42"
Hip Length
100% Polyester

$59.20 / each

Enter location to check availability
Catalog Page #  NA

Price $59.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 40" to 42"
  • Length Hip Length
  • Lining Material 100% Polyester
JT38NVRGM
Yes
M
Navy
65% Polyester/35% Cotton
40" to 42"
Mid Length
100% Polyester

$56.85 / each

Enter location to check availability
Catalog Page #  2131 

Price $56.85 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size M
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 40" to 42"
  • Length Mid Length
  • Lining Material 100% Polyester
JT50NVLNM
Yes
M Tall
Navy
65% Polyester/35% Cotton
40" to 42"
Hip Length
100% Polyester

$59.25 / each

Enter location to check availability
Catalog Page #  NA

Price $59.25 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size M Tall
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 40" to 42"
  • Length Hip Length
  • Lining Material 100% Polyester
JT38NVLNM
Yes
M Tall
Navy
65% Polyester/35% Cotton
40" to 42"
Mid Length
100% Polyester

$56.85 / each

Enter location to check availability
Catalog Page #  2131 

Price $56.85 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size M Tall
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 40" to 42"
  • Length Mid Length
  • Lining Material 100% Polyester
JT50NVRGS
Yes
S
Navy
65% Polyester/35% Cotton
36 to 38"
Hip Length
100% Polyester

$59.20 / each

Enter location to check availability
Catalog Page #  NA

Price $59.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 36 to 38"
  • Length Hip Length
  • Lining Material 100% Polyester
JT38NVRGS
Yes
S
Navy
65% Polyester/35% Cotton
36 to 38"
Mid Length
100% Polyester

$56.85 / each

Enter location to check availability
Catalog Page #  2131 

Price $56.85 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size S
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 36 to 38"
  • Length Mid Length
  • Lining Material 100% Polyester
JT50NVRGXL
Yes
XL
Navy
65% Polyester/35% Cotton
48" to 50"
Hip Length
100% Polyester

$59.20 / each

Enter location to check availability
Catalog Page #  NA

Price $59.20 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48" to 50"
  • Length Hip Length
  • Lining Material 100% Polyester
JT38NVRGXL
Yes
XL
Navy
65% Polyester/35% Cotton
48" to 50"
Mid Length
100% Polyester

$56.85 / each

Enter location to check availability
Catalog Page #  2131 

Price $56.85 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48" to 50"
  • Length Mid Length
  • Lining Material 100% Polyester
JT50NVLNXL
Yes
XL Tall
Navy
65% Polyester/35% Cotton
48" to 50"
Hip Length
100% Polyester

$59.25 / each

Enter location to check availability
Catalog Page #  NA

Price $59.25 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL Tall
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48" to 50"
  • Length Hip Length
  • Lining Material 100% Polyester
JT38NVLNXL
Yes
XL Tall
Navy
65% Polyester/35% Cotton
48" to 50"
Mid Length
100% Polyester

$56.85 / each

Enter location to check availability
Catalog Page #  2131 

Price $56.85 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated Yes
  • Size XL Tall
  • Color Navy
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48" to 50"
  • Length Mid Length
  • Lining Material 100% Polyester
JP66BKRGXXL
No
2XL
Black
92% Polyester/8% Spandex
52" to 54"
Hip Length
100% Polyester Fleece

$127.15 / each

Enter location to check availability
Catalog Page #  2131 

Price $127.15 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 2XL
  • Color Black
  • Material 92% Polyester/8% Spandex
  • Fits Chest Size 52" to 54"
  • Length Hip Length
  • Lining Material 100% Polyester Fleece
JP66NVRGXXL
No
2XL
Navy
92% Polyester/8% Spandex
52" to 54"
Hip Length
100% Polyester Fleece

$127.15 / each

Enter location to check availability
Catalog Page #  2131 

Price $127.15 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 2XL
  • Color Navy
  • Material 92% Polyester/8% Spandex
  • Fits Chest Size 52" to 54"
  • Length Hip Length
  • Lining Material 100% Polyester Fleece
JP66BKRG3XL
No
3XL
Black
92% Polyester/8% Spandex
56" to 58"
Hip Length
100% Polyester Fleece

$127.15 / each

Enter location to check availability
Catalog Page #  2131 

Price $127.15 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 3XL
  • Color Black
  • Material 92% Polyester/8% Spandex
  • Fits Chest Size 56" to 58"
  • Length Hip Length
  • Lining Material 100% Polyester Fleece
JP66NVRG3XL
No
3XL
Navy
92% Polyester/8% Spandex
56" to 58"
Hip Length
100% Polyester Fleece

$127.15 / each

Enter location to check availability
Catalog Page #  2131 

Price $127.15 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 3XL
  • Color Navy
  • Material 92% Polyester/8% Spandex
  • Fits Chest Size 56" to 58"
  • Length Hip Length
  • Lining Material 100% Polyester Fleece
JP66BKRG4XL
No
4XL
Black
92% Polyester/8% Spandex
60" to 62"
Hip Length
100% Polyester Fleece

$127.15 / each

Enter location to check availability
Catalog Page #  2131 

Price $127.15 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 4XL
  • Color Black
  • Material 92% Polyester/8% Spandex
  • Fits Chest Size 60" to 62"
  • Length Hip Length
  • Lining Material 100% Polyester Fleece
JP66NVRG4XL
No
4XL
Navy
92% Polyester/8% Spandex
60" to 62"
Hip Length
100% Polyester Fleece

$127.15 / each

Enter location to check availability
Catalog Page #  2131 

Price $127.15 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size 4XL
  • Color Navy
  • Material 92% Polyester/8% Spandex
  • Fits Chest Size 60" to 62"
  • Length Hip Length
  • Lining Material 100% Polyester Fleece
JP66BKRGL
L
Black
92% Polyester/8% Spandex
44" to 46"
100% Polyester Fleece

$106.70 / each

Enter location to check availability
Catalog Page #  2131 

Price $106.70 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size L
  • Color Black
  • Material 92% Polyester/8% Spandex
  • Fits Chest Size 44" to 46"
  • Lining Material 100% Polyester Fleece
JP66NVRGL
No
L
Navy
92% Polyester/8% Spandex
44" to 46"
Hip Length
100% Polyester Fleece

$106.70 / each

Enter location to check availability
Catalog Page #  2131 

Price $106.70 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size L
  • Color Navy
  • Material 92% Polyester/8% Spandex
  • Fits Chest Size 44" to 46"
  • Length Hip Length
  • Lining Material 100% Polyester Fleece
JP66BKRGM
M
Black
92% Polyester/8% Spandex
40" to 42"
100% Polyester Fleece

$106.70 / each

Enter location to check availability
Catalog Page #  2131 

Price $106.70 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size M
  • Color Black
  • Material 92% Polyester/8% Spandex
  • Fits Chest Size 40" to 42"
  • Lining Material 100% Polyester Fleece
JP66NVRGM
No
M
Navy
92% Polyester/8% Spandex
40" to 42"
Hip Length
100% Polyester Fleece

$106.70 / each

Enter location to check availability
Catalog Page #  2131 

Price $106.70 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size M
  • Color Navy
  • Material 92% Polyester/8% Spandex
  • Fits Chest Size 40" to 42"
  • Length Hip Length
  • Lining Material 100% Polyester Fleece
JP66BKRGS
S
Black
92% Polyester/8% Spandex
36 to 38"
100% Polyester Fleece

$106.70 / each

Enter location to check availability
Catalog Page #  2131 

Price $106.70 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size S
  • Color Black
  • Material 92% Polyester/8% Spandex
  • Fits Chest Size 36 to 38"
  • Lining Material 100% Polyester Fleece
JP66NVRGS
No
S
Navy
92% Polyester/8% Spandex
36 to 38"
Hip Length
100% Polyester Fleece

$106.70 / each

Enter location to check availability
Catalog Page #  2131 

Price $106.70 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size S
  • Color Navy
  • Material 92% Polyester/8% Spandex
  • Fits Chest Size 36 to 38"
  • Length Hip Length
  • Lining Material 100% Polyester Fleece
JP66BKRGXL
No
XL
Black
92% Polyester/8% Spandex
48" to 50"
Hip Length
100% Polyester Fleece

$106.70 / each

Enter location to check availability
Catalog Page #  2131 

Price $106.70 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size XL
  • Color Black
  • Material 92% Polyester/8% Spandex
  • Fits Chest Size 48" to 50"
  • Length Hip Length
  • Lining Material 100% Polyester Fleece
JP66NVRGXL
No
XL
Navy
92% Polyester/8% Spandex
48" to 50"
Hip Length
100% Polyester Fleece

$106.70 / each

Enter location to check availability
Catalog Page #  2131 

Price $106.70 / each

Technical Specs

  • Item Jacket
  • Gender Men's
  • Insulated No
  • Size XL
  • Color Navy
  • Material 92% Polyester/8% Spandex
  • Fits Chest Size 48" to 50"
  • Length Hip Length
  • Lining Material 100% Polyester Fleece
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More