TP
RED KAP

Jacket, 65% Polyester/35% Cotton, Navy, Zipper Closure Type, 2XL, Men's

  • Item # 14H685
  • My Part #
  • Mfr. Model # JT38NV RG XXL
  • Catalog Page # 1718
  • Catalog Group # G0617
  • UNSPSC # 46181533
Jacket,  65% Polyester/35% Cotton,  Navy,  Zipper Closure Type,  2XL,  Men's close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Workwear~Jackets and Coats


$60.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Versatile jacket stands up to industrial laundering and features a rib knit collar, cuffs, and waistband; 2 lower inset slash pockets; and a utility pocket on left sleeve. Shell is 7-1/4-oz., 65% polyester/35% cotton twill. 100% polyester permanent black quilted lining.

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 52 in to 54 in
  • Color Navy
  • Length Mid Length
  • Insulated Yes
  • Material 65% Polyester/35% Cotton
  • Lining Material Polyester
  • Closure Type Zipper
  • Fabric Weight 7.5 oz
  • Number of Outside Pockets 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products