Skip Content

DV
RED KAP

Jacket,No Insulation,Black,2XL

  • Item # 14H666
  • My Part #
  • Mfr. Model # JP66BK RG XXL
  • Catalog Page # 1718
  • Catalog Group # G0616
  • UNSPSC # 46181533
Jacket,No Insulation,Black,2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Versatile jacket stands up to industrial laundering and has 4-way stretch fabric for comfort. Wind- and water-resistant, with a stand-up collar, adjustable drawstring bottom, full-zip front, and snap-adjustable hemmed cuffs. Zip-closed front on-seam pockets and Napoleon chest pocket.

View More

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Color Black
  • Length Hip Length
  • Insulated No
  • Material 92% Polyester/8% Spandex
  • Lining Material 100% Polyester Fleece
  • Closure Type Zipper
  • Fabric Weight 10.5 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products