Skip Content

 
RED KAP

Coat

Coat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Coat 
  • Gender Unisex 
  • Insulated No 
  • Color White 
Size
Please Select
Material
Please Select
Fits Chest Size
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Size
Material
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
KS64WHRGXXL
2XL
100% Spun Polyester
52" to 54"
44-3/4"

$43.35 / each

Enter location to check availability
Catalog Page #  NA

Price $43.35 / each

Technical Specs

  • Item Coat
  • Gender Unisex
  • Insulated No
  • Size 2XL
  • Color White
  • Material 100% Spun Polyester
  • Fits Chest Size 52" to 54"
  • Length 44-3/4"
KT50WHRGXXL
2XL
65% Polyester/35% Cotton
52" to 54"
45-1/2"

$48.15 / each

Enter location to check availability
Catalog Page #  NA

Price $48.15 / each

Technical Specs

  • Item Coat
  • Gender Unisex
  • Insulated No
  • Size 2XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 52" to 54"
  • Length 45-1/2"
KS64WHRG3XL
3XL
100% Spun Polyester
56" to 58"
44-3/4"

$43.35 / each

Enter location to check availability
Catalog Page #  NA

Price $43.35 / each

Technical Specs

  • Item Coat
  • Gender Unisex
  • Insulated No
  • Size 3XL
  • Color White
  • Material 100% Spun Polyester
  • Fits Chest Size 56" to 58"
  • Length 44-3/4"
KT50WHRG3XL
3XL
65% Polyester/35% Cotton
56" to 58"
45-1/2"

$48.15 / each

Enter location to check availability
Catalog Page #  NA

Price $48.15 / each

Technical Specs

  • Item Coat
  • Gender Unisex
  • Insulated No
  • Size 3XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 56" to 58"
  • Length 45-1/2"
KS64WHRG4XL
4XL
100% Spun Polyester
60" to 62"
44-3/4"

$43.35 / each

Enter location to check availability
Catalog Page #  NA

Price $43.35 / each

Technical Specs

  • Item Coat
  • Gender Unisex
  • Insulated No
  • Size 4XL
  • Color White
  • Material 100% Spun Polyester
  • Fits Chest Size 60" to 62"
  • Length 44-3/4"
KS64WHRGL
L
100% Spun Polyester
44" to 46"
44-3/4"

$36.85 / each

Enter location to check availability
Catalog Page #  NA

Price $36.85 / each

Technical Specs

  • Item Coat
  • Gender Unisex
  • Insulated No
  • Size L
  • Color White
  • Material 100% Spun Polyester
  • Fits Chest Size 44" to 46"
  • Length 44-3/4"
KT50WHRGL
L
65% Polyester/35% Cotton
44" to 46"
45-1/2"

$40.85 / each

Enter location to check availability
Catalog Page #  NA

Price $40.85 / each

Technical Specs

  • Item Coat
  • Gender Unisex
  • Insulated No
  • Size L
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 44" to 46"
  • Length 45-1/2"
KS64WHRGM
M
100% Spun Polyester
40" to 42"
44-3/4"

$36.85 / each

Enter location to check availability
Catalog Page #  NA

Price $36.85 / each

Technical Specs

  • Item Coat
  • Gender Unisex
  • Insulated No
  • Size M
  • Color White
  • Material 100% Spun Polyester
  • Fits Chest Size 40" to 42"
  • Length 44-3/4"
KT50WHRGM
M
65% Polyester/35% Cotton
40" to 42"
45-1/2"

$40.85 / each

Enter location to check availability
Catalog Page #  NA

Price $40.85 / each

Technical Specs

  • Item Coat
  • Gender Unisex
  • Insulated No
  • Size M
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 40" to 42"
  • Length 45-1/2"
KS64WHRGS
S
100% Spun Polyester
36 to 38"
44-3/4"

$36.85 / each

Enter location to check availability
Catalog Page #  NA

Price $36.85 / each

Technical Specs

  • Item Coat
  • Gender Unisex
  • Insulated No
  • Size S
  • Color White
  • Material 100% Spun Polyester
  • Fits Chest Size 36 to 38"
  • Length 44-3/4"
KT50WHRGS
S
65% Polyester/35% Cotton
36 to 38"
45-1/2"

$40.85 / each

Enter location to check availability
Catalog Page #  NA

Price $40.85 / each

Technical Specs

  • Item Coat
  • Gender Unisex
  • Insulated No
  • Size S
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 36 to 38"
  • Length 45-1/2"
KS64WHRGXL
XL
100% Spun Polyester
48" to 50"
44-3/4"

$36.85 / each

Enter location to check availability
Catalog Page #  NA

Price $36.85 / each

Technical Specs

  • Item Coat
  • Gender Unisex
  • Insulated No
  • Size XL
  • Color White
  • Material 100% Spun Polyester
  • Fits Chest Size 48" to 50"
  • Length 44-3/4"
KT50WHRGXL
XL
65% Polyester/35% Cotton
48" to 50"
45-1/2"

$40.85 / each

Enter location to check availability
Catalog Page #  NA

Price $40.85 / each

Technical Specs

  • Item Coat
  • Gender Unisex
  • Insulated No
  • Size XL
  • Color White
  • Material 65% Polyester/35% Cotton
  • Fits Chest Size 48" to 50"
  • Length 45-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More