Skip Content

DV
RED HEAD

Welded Steel Extended U Hook Mounting Type, Gray/Orange

  • Item # 1TAA8
  • My Part #
  • Mfr. Model # 26208
  • Catalog Page # N/A
  • UNSPSC # 31162604
Welded Steel Extended U Hook Mounting Type, Gray/Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These hooks turn any wall into organized storage space without requiring rails or a slat wall system. The anchors can be installed directly into drywall, drywall and wood stud, or wood stud only. Installation is easy with a Phillips screwdriver; no predrilling required. Leveling lines on the plate allow easy alignment with the corresponding hook.

View More

Technical Specs

  • Item Extended U Hook
  • Overall Height 4-7/16"
  • Overall Width 3-1/8"
  • Overall Depth 1TAA8
  • Material Welded Steel
  • Color Gray/Orange
  • Load Capacity 20 to 60 lb.
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.