Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RED HEAD

Welded Steel J Hook, Gray/Orange

  • Item# 1TAA9
  • Mfr. Model# 26202
  • Catalog Page# 1798
  • UNSPSC# 31162606
Welded Steel J Hook, Gray/Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $22.76 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These hooks turn any wall into organized storage space without requiring rails or a slat wall system. The anchors can be installed directly into drywall, drywall and wood stud, or wood stud only. Installation is easy with a Phillips screwdriver; no predrilling required. Leveling lines on the plate allow easy alignment with the corresponding hook.

View More

Technical Specs

  • Item J Hook
  • Type Utility Storage
  • Height 4-1/2"
  • Width 1-5/8"
  • Depth 2-1/2"
  • Load Rating 30 to 60 lb.
  • Material Welded Steel
  • Color Gray/Orange
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.